Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ET310 https://www.bdiexpress.com/medias/INDKLNXXXXXX-ET310-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFEUXdMMmd3TUM4eE1EUTNNekEyT1RFeE56UTNNQzlKVGtSTFRFNVlXRmhZV0ZoZlJWUXpNVEJmTXpBd2VETXdNQzVxY0djfDUwNGEyMzI3NzFhNzMwZTI4M2NhZGU5MjMxMTAyMDBlMWU3NzQwNmFjZmI1OTYwYjc5NzA2Mjc2YTc4YWExNmM
24219093 Measuring And Instrumentation Products 

KLEIN TOOLS KLEIN TOOLS

ET310

Description

ET310 DIGITAL CIRCUIT BREAKER FINDER ; WITH GFCI OUTLET TESTER

Tester and Indicator; PC PC-ABS Housing and Electronic Component Body Material; LCD Display Type; 60Hz Maximum Frequency; 50Hz Minimum Frequency; Locate Circuit Breaker in Panel and Test GFCI Device Function; 2.16" Nominal Height; Includes Transmitter, Receiver, User Manual and 9V Battery for Receiver; 10.96" Nominal Length; 1 Number of Battery; 122 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; 120V Maximum Voltage; 90V Minimum Voltage; 1.39" Nominal Width

Part #

ET310

BDI #
24219093

Details

113.08 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 113.08 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0.01
EAN
0092644692406
Product Group - BDI
E02230
Noun
Tester and Indicator
Manufacturer URL
Weight / LBS
0.45
Product Detail
Tester and Indicator
Product Specification
PC PC-ABS Housing and Electronic Component Body Material; LCD Display Type; 60Hz Maximum Frequency; 50Hz Minimum Frequency; Locate Circuit Breaker in Panel and Test GFCI Device Function; 2.16" Nominal Height
Long Description
Tester and Indicator; PC PC-ABS Housing and Electronic Component Body Material; LCD Display Type; 60Hz Maximum Frequency; 50Hz Minimum Frequency; Locate Circuit Breaker in Panel and Test GFCI Device Function; 2.16" Nominal Height; Includes Transmitter, Receiver, User Manual and 9V Battery for Receiver; 10.96" Nominal Length; 1 Number of Battery; 122 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; 120V Maximum Voltage; 90V Minimum Voltage; 1.39" Nominal Width