KLEIN TOOLS
KLEIN TOOLS
ET910
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS ET910
Tester and Indicator; Polymer Body Material; LCD Display Type; USB Port Voltage, Current, Capacity, Energy and Resistance Calculated Function; Max Current Max Current; 0.98" Nominal Height; 4.31" Nominal Length; 122 Deg F Maximum Operating Temperature; 14 Deg F Minimum Operating Temperature; USB-A Power Source; 20V DC Maximum Voltage; 3V DC Minimum Voltage; 2.15" Nominal Width
制造商部件号
ET910
BDI部件号
22369363
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/ET910/p/22369363
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644691393
重量 / Kilogram
0.01
Product Group - BDI
E02230
名称
Tester and Indicator
重量/磅
0.175
产品明细
Tester and Indicator
产品规格
Polymer Body Material; LCD Display Type; USB Port Voltage, Current, Capacity, Energy and Resistance Calculated Function; Max Current Max Current; 0.98" Nominal Height; 4.31" Nominal Length; 122 Deg F Maximum Operating Temperature; 14 Deg F Minimum Operating Temperature; USB-A Power Source; 20V DC Maximum Voltage; 3V DC Minimum Voltage; 2.15" Nominal Width
详细描述
Tester and Indicator; Polymer Body Material; LCD Display Type; USB Port Voltage, Current, Capacity, Energy and Resistance Calculated Function; Max Current Max Current; 0.98" Nominal Height; 4.31" Nominal Length; 122 Deg F Maximum Operating Temperature; 14 Deg F Minimum Operating Temperature; USB-A Power Source; 20V DC Maximum Voltage; 3V DC Minimum Voltage; 2.15" Nominal Width