

DWYER INSTRUMENTS
DWYER INSTRUMENTS
RMC-104
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS RMC-104
Flowmeter; 40 to 400SCFH Air Flow; 1/2" NPTF Port; 10" Scale; 2 Percentage of Full Scale Accuracy; Gas and Liquid Compatible; 15-3/8" Height; 1-31/32" Width; 2-1/4" Length; Polycarbonate Wetted Body; 100PSI Pressure Limit; Neoprene and Buna-N O-Ring
制造商部件号
RMC-104
BDI部件号
25155467
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/RMC-104/p/25155467
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.11
Product Group - BDI
E02230
名称
Flowmeter
重量/磅
2.43743
产品明细
Flowmeter
产品规格
40 to 400SCFH Air Flow; 1/2" NPTF Port; 10" Scale; 2 Percentage of Full Scale Accuracy; Gas and Liquid Compatible; 15-3/8" Height; 1-31/32" Width; 2-1/4" Length; Polycarbonate Wetted Body; 100PSI Pressure Limit; Neoprene and Buna-N O-Ring
详细描述
Flowmeter; 40 to 400SCFH Air Flow; 1/2" NPTF Port; 10" Scale; 2 Percentage of Full Scale Accuracy; Gas and Liquid Compatible; 15-3/8" Height; 1-31/32" Width; 2-1/4" Length; Polycarbonate Wetted Body; 100PSI Pressure Limit; Neoprene and Buna-N O-Ring