Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VFA-4-SS https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-4-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFHWTFMMmhrWmk4eE1UQTFOVFF5TlRNMU5UZ3dOaTlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYelJmVTFOV1h6QXhYek13TUhnek1EQXVhbkJufGNlNGM0ZGZlM2E3ZGQ4NzdjYTcyNWJmY2Q0ZjJlMDc2ZTllNGVlOTViY2UwMDJiNGY3YzExZTVjOTQwNzU3YTA
25167418 Measuring And Instrumentation Products 

DWYER INSTRUMENTS DWYER INSTRUMENTS

VFA-4-SS

Description

VFA-4-SS VF VISI-FLOWMETER ; 1-10SCFH AIR SS VLV

Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 10 SCFH; Gas Flow Min 1 SCFH; Liquid Flow Max 0 m3/s; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Air; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"; Applications Chemicals | Environmental Monitoring | Medical

Part #

116034-01

BDI #
25167418

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
41112501
Weight / Kilogram
0.137
Product Group - BDI
F02170
Harmonized Tariff Code
9026.80.60.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.3
Product Detail
Flowmeter
Product Specification
Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 10 SCFH; Gas Flow Min 1 SCFH; Liquid Flow Max 0 m3/s; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Air; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"
Long Description
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 10 SCFH; Gas Flow Min 1 SCFH; Liquid Flow Max 0 m3/s; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Air; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"; Applications Chemicals | Environmental Monitoring | Medical