https://www.bdiexpress.com/medias/INDIFMXXXXXX-27368282-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5OHxpbWFnZS9qcGVnfGFEVXdMMmhtT1M4eE1EUTNOREkyTVRVM056YzFPQzlKVGtSSlJrMVlXRmhZV0ZoZk1qY3pOamd5T0RKZlJFTmZNekF3ZURNd01DNXFjR2N8OGQyMWI4NzEyNzQzNjk3MTgwMTE1NGY1NTg4NDA5Y2E1ZjJkZjI0NzQzNzM1MDQ3ZTYwMzI3NDAzZGRiODQzYQ
https://www.bdiexpress.com/medias/INDIFMXXXXXX-27368282-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5OHxpbWFnZS9qcGVnfGFEVXdMMmhtT1M4eE1EUTNOREkyTVRVM056YzFPQzlKVGtSSlJrMVlXRmhZV0ZoZk1qY3pOamd5T0RKZlJFTmZNekF3ZURNd01DNXFjR2N8OGQyMWI4NzEyNzQzNjk3MTgwMTE1NGY1NTg4NDA5Y2E1ZjJkZjI0NzQzNzM1MDQ3ZTYwMzI3NDAzZGRiODQzYQ
27368282
Wiring And Connectors
IFM EFECTOR
IFM EFECTOR
ADOGH040VAS0025E04
IFM EFECTOR IFM EFECTOR
Description
ADOGH040VAS0025E04 CONN CABLE ; W/SOCKET
Connecting Cable; 250VAC/ Lesser Than 300VDC Voltage; 4A Current; With Socket; 15.5MM X 15.5MM X 45MM Size; PVC Orange Housing; EPDM Sealing; 1 X M12 Straight Connector
Part #
ADOGH040VAS0025E04
BDI #
27368282
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Wiring-And-Connectors/ADOGH040VAS0025E04/p/27368282
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26121609
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Connecting
Manufacturer URL
https://www.ifm.com
Weight / LBS
2.05471
Product Detail
Connecting Cable
Product Specification
250VAC/ Lesser Than 300VDC Voltage; 4A Current; With Socket; 15.5MM X 15.5MM X 45MM Size; PVC Orange Housing; EPDM Sealing; 1 X M12 Straight Connector
Long Description
Connecting Cable; 250VAC/ Lesser Than 300VDC Voltage; 4A Current; With Socket; 15.5MM X 15.5MM X 45MM Size; PVC Orange Housing; EPDM Sealing; 1 X M12 Straight Connector

