https://www.bdiexpress.com/medias/INDXXXXXXXXX-26286490-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3NXxpbWFnZS9qcGVnfGFHVmxMMmhsWmk4eE1ETXdOemN3TURBek1UVXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlPRFkwT1RCZk16QXdlRE13TUM1cWNHY3xhNjQ0YzI1M2EyODA2N2RkODFiMzJjZTY4YTg3OWIyNTQyZDBhNTNhMjBiODRmYjBmMDg0ZTJjMjczYjgzYjhm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26286490-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3NXxpbWFnZS9qcGVnfGFHVmxMMmhsWmk4eE1ETXdOemN3TURBek1UVXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlPRFkwT1RCZk16QXdlRE13TUM1cWNHY3xhNjQ0YzI1M2EyODA2N2RkODFiMzJjZTY4YTg3OWIyNTQyZDBhNTNhMjBiODRmYjBmMDg0ZTJjMjczYjgzYjhm
26286490
Wiring And Connectors
IGUS
IGUS
CF881.15.07
IGUS IGUS
Description
IGUS CF881.15.07
Control Cable; 13MM Outside Diameter; 152KG/KM Copper Index; PVC Outer Jacket; Shielded; Flame Retardant; Green/Yellow Earth Core; 7 Number of Cores; 1.5MM2 Conductor Nominal Cross Section
Part #
CF881.15.07
BDI #
26286490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Wiring-And-Connectors/CF881-15-07/p/26286490
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26121603
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Control
Manufacturer URL
https://www.igus.com
Product Detail
Control Cable
Product Specification
13MM Outside Diameter; 152KG/KM Copper Index; PVC Outer Jacket; Shielded; Flame Retardant; Green/Yellow Earth Core; 7 Number of Cores; 1.5MM2 Conductor Nominal Cross Section
Long Description
Control Cable; 13MM Outside Diameter; 152KG/KM Copper Index; PVC Outer Jacket; Shielded; Flame Retardant; Green/Yellow Earth Core; 7 Number of Cores; 1.5MM2 Conductor Nominal Cross Section
