

IFM EFECTOR
IFM EFECTOR
E11898
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR E11898
Connecting Cable; Ethernet; 6.2MM Diameter; 4 X 0.38MM2; 2M Length; Green PVC; 1 X RJ45 Connector; D-Coded; Nickel Plated Die Cast Zinc Nut; -25 to 70 Degree C Ambient Temperature
制造商部件号
E11898
BDI部件号
25161163
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/E11898/p/25161163
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Cable
关键字串
Connecting
产品明细
Connecting Cable
产品规格
Ethernet; 6.2MM Diameter; 4 X 0.38MM2; 2M Length; Green PVC; 1 X RJ45 Connector; D-Coded; Nickel Plated Die Cast Zinc Nut; -25 to 70 Degree C Ambient Temperature
详细描述
Connecting Cable; Ethernet; 6.2MM Diameter; 4 X 0.38MM2; 2M Length; Green PVC; 1 X RJ45 Connector; D-Coded; Nickel Plated Die Cast Zinc Nut; -25 to 70 Degree C Ambient Temperature