https://www.bdiexpress.com/medias/INDXXXXXXXXX-15066176-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyN3xpbWFnZS9qcGVnfGFEVmlMMmc1WkM4eE1EYzJPVFF5TmpFeU1EY3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOall4TnpaZk16QXdlRE13TUM1cWNHY3xlM2E1ODQ2NmY3NGEyN2ZiMTVjYjUyYTUxZjhjNGM3MDg5OTE0OGYzZDI2NDQ2NzNkYzI0MTVkZjBiMDlmNTVl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-15066176-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyN3xpbWFnZS9qcGVnfGFEVmlMMmc1WkM4eE1EYzJPVFF5TmpFeU1EY3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOall4TnpaZk16QXdlRE13TUM1cWNHY3xlM2E1ODQ2NmY3NGEyN2ZiMTVjYjUyYTUxZjhjNGM3MDg5OTE0OGYzZDI2NDQ2NzNkYzI0MTVkZjBiMDlmNTVl
15066176
Wiring And Connectors
IFM EFECTOR
IFM EFECTOR
EVC001
IFM EFECTOR IFM EFECTOR
Description
ADOGH040MSS0002H04 CORDSET ; FEMALE 250VAC/300VDC 4A 2M CABLE
Connecting Cable; 2M; Pur; Halogen-Free; Black; 4.3MM Dia; M12 Connector; With Socket
Part #
EVC001
BDI #
15066176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Wiring-And-Connectors/EVC001/p/15066176
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26121600
Weight / Kilogram
0.08
Product Group - BDI
E02362
Noun
Cable
Keyword String
Connecting
Weight / LBS
0.1799
Product Detail
Connecting Cable
Product Specification
Connecting Cable; 2M; Pur; Halogen-Free; Black; 4.3MM Dia; M12 Connector; With Socket
Long Description
Connecting Cable; 2M; Pur; Halogen-Free; Black; 4.3MM Dia; M12 Connector; With Socket
