https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572045-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzJ8aW1hZ2UvanBlZ3xhRFExTDJneVpDOHhNRFV3TnpJeU56TTJOVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJd05EVmZNekF3ZURNd01DNXFjR2N8NDE3ZWE0ZTBlMmRjNWViM2IwZDYzYWE3ZmNkNzRiZDYyYjA2NWNiMzk5MzdiN2I3ZjJhNzdlMDE0ZGE5MTJlYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572045-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzJ8aW1hZ2UvanBlZ3xhRFExTDJneVpDOHhNRFV3TnpJeU56TTJOVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJd05EVmZNekF3ZURNd01DNXFjR2N8NDE3ZWE0ZTBlMmRjNWViM2IwZDYzYWE3ZmNkNzRiZDYyYjA2NWNiMzk5MzdiN2I3ZjJhNzdlMDE0ZGE5MTJlYQ
27572045
Wiring And Connectors
IFM EFECTOR
IFM EFECTOR
EVT330
IFM EFECTOR IFM EFECTOR
Description
EVT330 SPLITTER CABLE MALE 5P M12 TO 2 ; FEMALE 4-POLE M12 CONNECTORS
Y Connection Cable; 2M Length; PVC; Orange; With M12 Connector; 4A Maximum Load Current; 60V AC/DC Operating Voltage
Part #
EVT330
BDI #
27572045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Wiring-And-Connectors/EVT330/p/27572045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39120000
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Y Connection
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.41888
Product Detail
Y Connection Cable
Product Specification
2M Length; PVC; Orange; With M12 Connector; 4A Maximum Load Current; 60V AC/DC Operating Voltage
Long Description
Y Connection Cable; 2M Length; PVC; Orange; With M12 Connector; 4A Maximum Load Current; 60V AC/DC Operating Voltage

