

SICK
SICK
STL-1204-W25ME90
SICK SICK
描述
SICK STL-1204-W25ME90
Cable Connector; 6.4MM Cable Diameter; Water Blue Jacket Color; PUR Jacket Material; Shielded; M12 Size; 4 Pin Angled D-Coded Male Connector
制造商部件号
STL-1204-W25ME90
BDI部件号
25158447
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/STL-1204-W25ME90/p/25158447
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Connector
关键字串
Cable
产品明细
Cable Connector
产品规格
6.4MM Cable Diameter; Water Blue Jacket Color; PUR Jacket Material; Shielded; M12 Size; 4 Pin Angled D-Coded Male Connector
详细描述
Cable Connector; 6.4MM Cable Diameter; Water Blue Jacket Color; PUR Jacket Material; Shielded; M12 Size; 4 Pin Angled D-Coded Male Connector