https://www.bdiexpress.com/medias/INDCRCXXXXXX-23777105-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhRGN3TDJnMk1TOHhNRE13TkRRMU9UZ3dNRFl3Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNak0zTnpjeE1EVmZNekF3ZURNd01DNXFjR2N8N2FkMTI5NjY4MjgwMmE2NGM2YmQ5YjgzN2ZmZWIwOTJjYjU3NjlkYTRhNWQxZWU1NTBmMTE1MmE5N2I5OTVkMQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-23777105-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhRGN3TDJnMk1TOHhNRE13TkRRMU9UZ3dNRFl3Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNak0zTnpjeE1EVmZNekF3ZURNd01DNXFjR2N8N2FkMTI5NjY4MjgwMmE2NGM2YmQ5YjgzN2ZmZWIwOTJjYjU3NjlkYTRhNWQxZWU1NTBmMTE1MmE5N2I5OTVkMQ
23777105
Electrical Products
CRC
CRC
03286
CRC CRC
Description
03286 SP-400 CORROSION INHIBITOR ; 5 GAL PAIL
Corrosion Inhibitor; SP-400 Corrosion Inhibitor; 5GAL Nominal Capacity Volume; Solvent Chemical Compound; Dark Amber Color; 5GAL Container Size; 1000SQ-FT at 1mL Coverage at Volume5GAL Fill Amount; 119 Deg F Nominal Flash Point; Petroleum Odor/Scent; Pail Packing Type; 2 Mil DryRecommended Film ThicknessWeather/Chemical/Corrosive Process/Moisture/Saltwater/Humidity Resistance; 0.878 Nominal Specific Gravity; Corrosion Inhibitor Type; 50.2 Percentage/440.8 G/L VOC; For Most Metal Applicable Material; Equipment Exposed To the Elements, Motor, Outdoor Storage of Raw Material; and Finished Stock, Shaft Application
Part #
03286
BDI #
23777105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/03286/p/23777105
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.026
EAN
0078254032863
Product Group - BDI
C00104
Noun
Corrosion Inhibitor
Manufacturer Internal Number
125-03286
Product Detail
Corrosion Inhibitor
Product Specification
SP-400 Corrosion Inhibitor; 5GAL Nominal Capacity Volume; Solvent Chemical Compound; Dark Amber Color; 5GAL Container Size; 1000SQ-FT at 1mL Coverage at Volume5GAL Fill Amount; 119 Deg F Nominal Flash Point; Petroleum Odor/Scent; Pail Packing Type; 2 Mil DryRecommended Film ThicknessWeather/Chemical/Corrosive Process/Moisture/Saltwater/Humidity Resistance; 0.878 Nominal Specific Gravity; Corrosion Inhibitor Type; 50.2 Percentage/440.8 G/L VOC
Long Description
Corrosion Inhibitor; SP-400 Corrosion Inhibitor; 5GAL Nominal Capacity Volume; Solvent Chemical Compound; Dark Amber Color; 5GAL Container Size; 1000SQ-FT at 1mL Coverage at Volume5GAL Fill Amount; 119 Deg F Nominal Flash Point; Petroleum Odor/Scent; Pail Packing Type; 2 Mil DryRecommended Film ThicknessWeather/Chemical/Corrosive Process/Moisture/Saltwater/Humidity Resistance; 0.878 Nominal Specific Gravity; Corrosion Inhibitor Type; 50.2 Percentage/440.8 G/L VOC; For Most Metal Applicable Material; Equipment Exposed To the Elements, Motor, Outdoor Storage of Raw Material; and Finished Stock, Shaft Application

