ALLEN BRADLEY
ALLEN BRADLEY
1756-A10
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 1756-A10
Plc Chassis; ControlLogix; 2.8A at 24VDC Voltage; 10 Slot; Standard; 5W Power Dissipation; Series B; Horizontal Mounting; Panel Location; Open Enclosure; 30" Width; 8" Depth; 20" Height; 32 to 140 Degree F Temperature
制造商部件号
1756-A10
BDI部件号
21502642
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/1756-A10/p/21502642
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Chassis
关键字串
PLC
产品明细
Plc Chassis
产品规格
ControlLogix; 2.8A at 24VDC Voltage; 10 Slot; Standard; 5W Power Dissipation; Series B; Horizontal Mounting; Panel Location; Open Enclosure; 30" Width; 8" Depth; 20" Height; 32 to 140 Degree F Temperature
详细描述
Plc Chassis; ControlLogix; 2.8A at 24VDC Voltage; 10 Slot; Standard; 5W Power Dissipation; Series B; Horizontal Mounting; Panel Location; Open Enclosure; 30" Width; 8" Depth; 20" Height; 32 to 140 Degree F Temperature