https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-616KD-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOHxpbWFnZS9qcGVnfGFESmpMMmhsWkM4eE1UQTFOVFF5TlRjeE5qSTFOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYell4Tmt0RVgweGZNekF3ZURNd01DNXFjR2N8ZDk0NDMwYzgyYmQyYjg0ZDBhOWM4NzI3MWM1NjI1YTZmODM4MjE2ZjBiZTA5YWY0NWNmYjU3NWI2YTJjZTIzMA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-616KD-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOHxpbWFnZS9qcGVnfGFESmpMMmhsWkM4eE1UQTFOVFF5TlRjeE5qSTFOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYell4Tmt0RVgweGZNekF3ZURNd01DNXFjR2N8ZDk0NDMwYzgyYmQyYjg0ZDBhOWM4NzI3MWM1NjI1YTZmODM4MjE2ZjBiZTA5YWY0NWNmYjU3NWI2YTJjZTIzMA
25110830
Electrical Products
DWYER INSTRUMENTS
DWYER INSTRUMENTS
616KD-A-06
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
616KD-A-06 PRESSURE TRANSMITTER ; 0-20"W.C.+/- 0.25% 4-20 MA
Differential Pressure Transmitter; 0 to 20" WC Range; 0.25% Full-Scale Accuracy; Service Air and Non-combustible, Compatible Gases Service; 0 to 140 Degree F Temperature Limit; 24mA Maximum Current Consumption; Push Button Zero and Span Adjustment; Screw-type Terminal Block; NEMA 1 Enclosure Rating; 2-13/32" Length; 1-1/32" Width; 3-21/64" Height
Part #
616KD-A-06
BDI #
25110830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Products/616KD-A-06/p/25110830
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112410
Weight / Kilogram
0.069
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.80.00
Noun
Transmitter
Keyword String
Pressure
Manufacturer URL
https://www.dwyer-inst.com
Product Detail
Differential Pressure Transmitter
Product Specification
0 to 20" WC Range; 0.25% Full-Scale Accuracy; Service Air and Non-combustible, Compatible Gases Service; 0 to 140 Degree F Temperature Limit; 24mA Maximum Current Consumption; Push Button Zero and Span Adjustment; Screw-type Terminal Block; NEMA 1 Enclosure Rating; 2-13/32" Length; 1-1/32" Width; 3-21/64" Height
Long Description
Differential Pressure Transmitter; 0 to 20" WC Range; 0.25% Full-Scale Accuracy; Service Air and Non-combustible, Compatible Gases Service; 0 to 140 Degree F Temperature Limit; 24mA Maximum Current Consumption; Push Button Zero and Span Adjustment; Screw-type Terminal Block; NEMA 1 Enclosure Rating; 2-13/32" Length; 1-1/32" Width; 3-21/64" Height

