560915
Electrical Products
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
69630
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
69630 PRESSURE SWITCH ; 1/4" NPTF PRESSURE PORT VERTICAL MTG
Pressure Switch; 1/4" FNPTF Port; -25 To 65 Deg C Operating Temperature; Vertical Mounting Position
Part #
69630
BDI #
560915
Details
1702.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/69630/p/560915
Your Price
$ 1,702.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0.862
Product Group - BDI
F02234
Noun
Switch
Keyword String
Pressure
Product Specification
1/4" FNPTF Port; -25 To 65 Deg C Operating Temperature; Vertical Mounting Position
Long Description
Pressure Switch; 1/4" FNPTF Port; -25 To 65 Deg C Operating Temperature; Vertical Mounting Position


