MARKAL
MARKAL
89200
MARKAL MARKAL
Description
089200 THERMOMELT TEMP INDICATING STICK ; 200DEG F/93DEG C CERTIFIED 12/CS
Temperature Indicator; Certified Thermomelt STick; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 200 Deg F Maximum Temperature Range
Part #
89200
BDI #
18507479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/89200/p/18507479
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.024
EAN
0048615892009
Product Group - BDI
C00104
Noun
Temperature Indicator
Manufacturer Internal Number
434-89200
Product Detail
Temperature Indicator
Product Specification
Certified Thermomelt STick; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 200 Deg F Maximum Temperature Range
Long Description
Temperature Indicator; Certified Thermomelt STick; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 200 Deg F Maximum Temperature Range
