Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CD A116-A 220VAC COIL https://www.bdiexpress.com/medias/INDXXXXXXXXX-17024369-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTV8aW1hZ2UvanBlZ3xhRGhsTDJnMU55ODVPREkxTmpNM09USTBPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHhOekF5TkRNMk9WOHpNREI0TXpBd0xtcHdad3wzZGRiODJmNjQ0NjJhZjVmMjRiNzMyNTIxYWM5Yzg0NDllNzkxNDU4NWZjYzdiMjYzYmRkMDdkMGU2Njg4NmM0
17024369 Electrical Products 

AIRTAC AIRTAC

CD A116-A 220VAC COIL

Description

AIRTAC CD A116-A 220VAC COIL

Terminal Coil; For Solenoid Fluid Control Valve; 11.6MM Bore Size; Ac220V; B Class Temperature Resistance

Part #

CD A116-A 220VAC COIL

BDI #
17024369

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AIRTAC
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.02
Product Group - BDI
F02234
Noun
Coil
Keyword String
Terminal
Product Detail
Terminal Coil
Product Specification
Terminal Coil
Long Description
Terminal Coil; For Solenoid Fluid Control Valve; 11.6MM Bore Size; Ac220V; B Class Temperature Resistance