

WATLOW
WATLOW
L4A53-N46F48
WATLOW WATLOW
Description
L4A53-N46F48 CARTRIDGE HEATER
Cartridge Heater; 5/8" Diameter; 4" Sheath Length; 240V Voltage; 500W Power; 73W/IN Watt Density; Nickel-Chromium Resistance Wire; Conductor Pins; For Semiconductor Chamber Heating, Medical Device, Packaging Equipment, Chromatography Equipment
Part #
L4A53-N46F48
BDI #
25156196
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/L4A53-N46F48/p/25156196
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101828
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8516.79.00.00
Noun
Heater
Keyword String
Cartridge
Manufacturer URL
https://files.valinonline.com
Product Detail
Cartridge Heater
Product Specification
5/8" Diameter; 4" Sheath Length; 240V Voltage; 500W Power; 73W/IN Watt Density; Nickel-Chromium Resistance Wire; Conductor Pins
Long Description
Cartridge Heater; 5/8" Diameter; 4" Sheath Length; 240V Voltage; 500W Power; 73W/IN Watt Density; Nickel-Chromium Resistance Wire; Conductor Pins; For Semiconductor Chamber Heating, Medical Device, Packaging Equipment, Chromatography Equipment