Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OK 55-00 4,0MM https://www.bdiexpress.com/medias/INDXXXXXXXXX-1464132-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyMnxpbWFnZS9qcGVnfGFEVmlMMmhoTUM4eE1EYzJPVFk0T0RFd01EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUTJOREV6TWw4ek1EQjRNekF3TG1wd1p3fDI2NzU4MGNmNDJhOWJhY2UzY2JhMmRiNDVjZDgzZTU1OTRkODBiMDU2Y2Q2NzhlZTJiMDA2YzNlYjZhOGIyYzQ
1464132 Electrical Products 

ESAB ESAB

OK 55-00 4,0MM

Description

ESAB OK 55-00 4,0MM

Electrode; 4MM; 590 MPa; Low Hydrogen

Part #

OK 55-00 4,0MM

BDI #
1464132

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ESAB
Minimum Buy Quantity
N/A
UNSPSC
39121436
Weight / Kilogram
1
Product Group - BDI
G00360
Noun
Electrode
Manufacturer URL
https://www.esab.co.uk
Product Detail
Electrode
Product Specification
Electrode; 4MM; 590 MPa; Low Hydrogen
Long Description
Electrode; 4MM; 590 MPa; Low Hydrogen