https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107342-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRFl6TDJnMU55OHhNREEzTmpVeE1qSTRPRGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjek5ESmZNekF3V0RNd01DNXFjR2N8ZDc4Y2RmYmIyOTVhZWY3Y2JkNmY5Yzg4YzI0NzkxYzdhNGI3Nzk5YjQwOGIxOTU1MWRiMTY5NTAzNWYzZTVlMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107342-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRFl6TDJnMU55OHhNREEzTmpVeE1qSTRPRGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjek5ESmZNekF3V0RNd01DNXFjR2N8ZDc4Y2RmYmIyOTVhZWY3Y2JkNmY5Yzg4YzI0NzkxYzdhNGI3Nzk5YjQwOGIxOTU1MWRiMTY5NTAzNWYzZTVlMw
25107342
Electrical Products
WARREN ELECTRIC CORP
WARREN ELECTRIC CORP
XCF-18-575-18SS-CE 3
WARREN ELECTRIC CORP WARREN ELECTRIC CORP
Description
XCF-18-575-18SS-CE 3 IMMERSION HEATER
Electric Heater; 700V Voltage; 18W Power; 3" Flange; Flange Construction Type; 18" Length; Stainless Steel Sheath
Part #
XCF-18-575-18SS-CE 3
BDI #
25107342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/XCF-18-575-18SS-CE-3/p/25107342
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101800
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8516.79.00.00
Noun
Heater
Product Detail
Electric Heater
Product Specification
700V Voltage; 18W Power; 3" Flange; Flange Construction Type; 18" Length; Stainless Steel Sheath
Long Description
Electric Heater; 700V Voltage; 18W Power; 3" Flange; Flange Construction Type; 18" Length; Stainless Steel Sheath

