https://www.bdiexpress.com/medias/INDTHOPRBXXX-RAILA-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4NXxpbWFnZS9qcGVnfGFHUXhMMmcwTlM4eE1EUTNPVEF4TURVME5UWTVOQzlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURUZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8ZDc4YTQzNzY5MGViYmRiN2FhMzA1YTkxNzdmMGNhYTQwM2FhMjFiYjU5ZDM0NjgzM2NkMDI1ZDgzY2RlOTAzZQ
THOMSON
THOMSON
521H25ARL3000
THOMSON THOMSON
Description
521H25ARL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 25MM HIGH PRECISION GRADE
Rail; Ball Guide Profile; Random; 3000MM Length; 23MM Width; 22.7MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Part #
521H25ARL3000
BDI #
874240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/521H25ARL3000/p/874240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
4.082
EAN
0662486792307
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | High Grade | M6 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
521H25ARL3000
Weight / LBS
19.842
Long Description
Rail; Ball Guide Profile; Random; 3000MM Length; 23MM Width; 22.7MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Width
0.906 Inch | 23 Millimeter
Center Distance of Mounting Holes
2.362 Inch | 60 Millimeter
Mounting Hole Diameter
0.276 Inch | 7 Millimeter
Height
0.894 Inch | 22.7 Millimeter
Length
118.11 Inch | 3,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh