https://www.bdiexpress.com/medias/INDTHOPRBXXX-RAILA-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4NXxpbWFnZS9qcGVnfGFHUXhMMmcwTlM4eE1EUTNPVEF4TURVME5UWTVOQzlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURUZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8ZDc4YTQzNzY5MGViYmRiN2FhMzA1YTkxNzdmMGNhYTQwM2FhMjFiYjU5ZDM0NjgzM2NkMDI1ZDgzY2RlOTAzZQ
874409
Profile Rails
THOMSON
THOMSON
522P65ARL3000
THOMSON THOMSON
Description
522P65ARL3000 ROLLER RAIL ; 3000MM L SIZE: 65MM PRECISION GRADE
Rail; Roller Guide Profile; Random; 3000MM Length; 63MM Width; 58MM Height; Steel; Predrilled; 75MM Fixing Hole Center to Center (Pitch); 18MM Fixing Hole Size
Part #
522P65ARL3000
BDI #
874409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/522P65ARL3000/p/874409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
67.5
EAN
0662486795193
Product Group - BDI
L00280
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Precision | M16 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
522P65ARL3000
Weight / LBS
148.812
Long Description
Rail; Roller Guide Profile; Random; 3000MM Length; 63MM Width; 58MM Height; Steel; Predrilled; 75MM Fixing Hole Center to Center (Pitch); 18MM Fixing Hole Size
Length
118.11 Inch | 3,000 Millimeter
Center Distance of Mounting Holes
2.953 Inch | 75 Millimeter
Height
2.283 Inch | 58 Millimeter
Width
2.48 Inch | 63 Millimeter
Mounting Hole Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh