![522S25URL3000](/medias/INDTHOPRBXXX-RAILU-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3M3xpbWFnZS9qcGVnfGFEbGlMMmd6T0M4eE1EUTNPVEF4TURrd05qRTBNaTlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURlZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8MjQ0MmI1ZTNjNmY4ZmFjZTYxM2QyYWViYTA3NzMxZjQ4ODFlMTdiOWRjM2E1OTQ1ZWYwMWVhYTg4Y2YyYTcyYQ)
![522S25URL3000](/medias/INDTHOPRBXXX-RAILU-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3M3xpbWFnZS9qcGVnfGFEbGlMMmd6T0M4eE1EUTNPVEF4TURrd05qRTBNaTlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURlZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8MjQ0MmI1ZTNjNmY4ZmFjZTYxM2QyYWViYTA3NzMxZjQ4ODFlMTdiOWRjM2E1OTQ1ZWYwMWVhYTg4Y2YyYTcyYQ)
874421
Profile Rails
THOMSON
THOMSON
522S25URL3000
THOMSON THOMSON
Description
522S25URL3000 ROLLER RAIL ; 3000MM L SIZE: 25MM SUPER PRECISION GR
Rail; Roller Guide Profile; Random; 3000MM Length; 23MM Width; 24.5MM Height; Steel; Predrilled; 30MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Part #
522S25URL3000
BDI #
874421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/522S25URL3000/p/874421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
4.627
EAN
0662486796077
Product Group - BDI
L00280
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Super Precision | Bolt Up from Bottom Style | M6 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
522S25URL3000
Weight / LBS
22.487
Long Description
Rail; Roller Guide Profile; Random; 3000MM Length; 23MM Width; 24.5MM Height; Steel; Predrilled; 30MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Mounting Hole Diameter
0.276 Inch | 7 Millimeter
Length
118.11 Inch | 3,000 Millimeter
Width
0.906 Inch | 23 Millimeter
Height
0.965 Inch | 24.5 Millimeter
Center Distance of Mounting Holes
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh