Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

522S65URL6000 https://www.bdiexpress.com/medias/INDTHOPRBXXX-RAILU-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3M3xpbWFnZS9qcGVnfGFEbGlMMmd6T0M4eE1EUTNPVEF4TURrd05qRTBNaTlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURlZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8MjQ0MmI1ZTNjNmY4ZmFjZTYxM2QyYWViYTA3NzMxZjQ4ODFlMTdiOWRjM2E1OTQ1ZWYwMWVhYTg4Y2YyYTcyYQ
874446 Profile Rails 

THOMSON THOMSON

522S65URL6000

Description

522S65URL6000 ROLLER RAIL ; 6000MM L SIZE: 65MM SUPER PRECISION GR

Rail; Roller Guide Profile; Random; 6000MM Length; 63MM Width; 58MM Height; Steel; Predrilled; 75MM Fixing Hole Center to Center (Pitch); 18MM Fixing Hole Size

Part #

522S65URL6000

BDI #
874446

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
61.235
EAN
0662486798019
Product Group - BDI
L00280
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Super Precision | Bolt Up from Bottom Style | M16 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
522S65URL6000
Weight / LBS
297.624
Long Description
Rail; Roller Guide Profile; Random; 6000MM Length; 63MM Width; 58MM Height; Steel; Predrilled; 75MM Fixing Hole Center to Center (Pitch); 18MM Fixing Hole Size
Mounting Hole Diameter
0.709 Inch | 18 Millimeter
Length
236.22 Inch | 6,000 Millimeter
Height
2.283 Inch | 58 Millimeter
Width
2.48 Inch | 63 Millimeter
Center Distance of Mounting Holes
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh