https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096562-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDd8aW1hZ2UvanBlZ3xhRGRtTDJnNU9DOHhNREEzTmpVNE9EazVPRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZMU5qSmZNekF3V0RNd01DNXFjR2N8MGQyZjg1YzI0NTliZTM2NzhlNjg4YWNlYjQwOTJkYmJmYzVkZDlhODYyNWZmMWQyZDVjZjZjMjg4YzIxNGU2OQ
25096562
Profile Rails
NIPPON LINEAR
NIPPON LINEAR
SGL15-520D-LB
NIPPON LINEAR NIPPON LINEAR
Description
SGL15-520D-LB ; SGL15-520D-LB SLIDE GUIDE
Profile Rail; 520MM Length; 15MM Width; 13.5MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center; 6MM Fixing Hole Size; Roller Guide Profile; Low Temperature Black Chrome Treatment
Part #
SGL15-520D-LB
BDI #
25096562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/SGL15-520D-LB/p/25096562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Profile
Manufacturer URL
https://www.nbcorporation.com
Product Detail
Profile Rail
Product Specification
520MM Length; 15MM Width; 13.5MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center; 6MM Fixing Hole Size; Roller Guide Profile; Low Temperature Black Chrome Treatment
Long Description
Profile Rail; 520MM Length; 15MM Width; 13.5MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center; 6MM Fixing Hole Size; Roller Guide Profile; Low Temperature Black Chrome Treatment