Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

532ZZ35 https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-5312215-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTR8aW1hZ2UvanBlZ3xhRE0yTDJobE9TOHhNRFEzT1RBeE9EazVPVGd6T0M5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1USXlNVFZmTXpBd2VETXdNQzVxY0djfDk4NmEzMmU1ZjdjMDFhMzU5ZmQzMDU3ODgwMjViOGVhYzkwZjE3MDY3ZTZjNzQ3NzlhNzRmYjQyMmMwZGE3MTE
874743 Profile Rail Accessories 

THOMSON THOMSON

532ZZ35

Description

532ZZ35 METAL SCRAPER ; 35 SIZE STAINLESS STEEL

Scraper; 1.5 MM T; Stainless Steel; Used with 512P35 | 512S35 | 512U35 Carriage

Part #

532ZZ35

BDI #
874743

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.01
EAN
0662486733348
Product Group - BDI
L00220
Product Name
Scraper Plate
Size
1.5 MM T
Material
Stainless Steel
Used With
512P35 | 512S35 | 512U35 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout
Category - BDI
Profile Rail Accessories
Noun
Scraper Plate
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
532ZZ35
Weight / LBS
0.048
Long Description
Scraper; 1.5 MM T; Stainless Steel; Used with 512P35 | 512S35 | 512U35 Carriage