1190005
Profile Rail Accessories
NSK
NSK
LH25PT-01
NSK NSK
Description
LH25PT-01 LINEAR BRG PROTECTOR PLATE ; WITH PLUG END
Protector; 3.2 MM T; Steel; Used with LAH25 Carriage
Part #
LH25PT-01
BDI #
1190005
Details
111.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LH25PT-01/p/1190005
Your Price
$ 111.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.01
EAN
0029176082146
Product Group - BDI
L00220
Product Name
Protector
Size
3.2 MM T
Material
Steel
Used With
LAH25 Carriage
Inch - Metric
Metric
Other Features
Without Connector
Category - BDI
Profile Rail Accessories
Manufacturer Item Number
LH25PT-01
Weight / LBS
0.022
Long Description
Protector; 3.2 MM T; Steel; Used with LAH25 Carriage