Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HDR-D-1120-SS-R90-NP https://www.bdiexpress.com/medias/INDBISRLXXXX-DECV-HDRD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjd8aW1hZ2UvanBlZ3xhR0U0TDJnMVl5ODRPVFl3TmpjM09EY3hOalEyTG1wd1p3fGJmODNlMGMyOTVhYjI2NmRmZjMyY2U0ZjRmM2FiNWVmNTMxNjMxZjFhZjRlMGFiYjZkYWU5NWI1NTA1MzlmNTE
19118802 Curved V Rails 

HEPCO HEPCO

HDR-D-1120-SS-R90-NP

Description

HDRD1120SSR90NP DOUBLE EDGE RING ; SS 90DEG SEGMENT TAPPED HOLE

Rail; Double Edge Curved V; 100MM Width; 38MM Height; 1120MM Outside Circum; 920MM Inside Circum; 90 Deg Segment Angle; Stainless Steel; Predrilled; 1050MM Fixing Hole Circle Diam; 14 Deg Angle Btwn Fixing Holes; 12MM Fixing Hole

Part #

HDRD1120SSR90NP

BDI #
19118802

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
14.01
Product Group - BDI
L00280
Product Name
Rail
Product Type
Double Edge Curved V
Segment Angle
90 Deg
Predrilled Yes/No
Yes
Material
Stainless Steel
Angle Between Mounting Holes
14 Deg
Inch - Metric
Metric
Other Features
Heavy Duty | Hardened | Two Rows of Holes | Secondary Hole Circle Dia 990 MM | M14 X 2 Tapped Hole
Category - BDI
Curved V Rail
Noun
Rail
Keyword String
Curved V Linear
Manufacturer URL
Manufacturer Item Number
HDRD1120SSR90NP
Weight / LBS
30.865
Long Description
Rail; Double Edge Curved V; 100MM Width; 38MM Height; 1120MM Outside Circum; 920MM Inside Circum; 90 Deg Segment Angle; Stainless Steel; Predrilled; 1050MM Fixing Hole Circle Diam; 14 Deg Angle Btwn Fixing Holes; 12MM Fixing Hole
Height
1.496 Inch | 38 Millimeter
Inside Circumference
36.22 Inch | 920 Millimeter
Mounting Hole Diameter
0.472 Inch | 12 Millimeter
Width
3.937 Inch | 100 Millimeter
Outside Circumference
44.094 Inch | 1,120 Millimeter
Nominal Bolt Circle Diameter Round
41.339 Inch | 1,050 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh