BISHOP-WISECARVER
BISHOP-WISECARVER
4XLPWBC
BISHOP-WISECARVER BISHOP-WISECARVER
Description
4XLPWBC CONCENTRIC BUSHING ; LO PROFILE STAINLESS STEEL
Bushing; Concentric Support; 0.563 IN ID X 0.865 IN OD X 1.178 IN L; Stainless Steel; Used with BWIC4XL Wheel
Part #
4XLPWBC
BDI #
19117477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/4XLPWBC/p/19117477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.066
Product Group - BDI
L00220
Product Name
Bushing
Product Type
Concentric Support
Size
0.563 IN ID X 0.865 IN OD X 1.178 IN L
Material
Stainless Steel
Used With
BWIC4XL Wheel
Inch - Metric
Inch
Other Features
Low Profile | 1.25 Inch Head Dia | 9/16 Inch Fastener | 0.06 Inch Offset
Category - BDI
V Rail Accessories
Noun
Bushing
Keyword String
Concentric Support
Weight / LBS
0.15
Long Description
Bushing; Concentric Support; 0.563 IN ID X 0.865 IN OD X 1.178 IN L; Stainless Steel; Used with BWIC4XL Wheel