HEPCO
HEPCO
HLN25C
HEPCO HEPCO
Description
HLN25C LOW NARROW BACK PLATE ; PILLAR TYPE
Back Plate; Low Narrow; 6026 MM L X 33 MM W X 16.6 MM H; Aluminum; Used with HSS25 | HTS25 Rail
Part #
HLN25C
BDI #
19118849
Details
34.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/HLN25C/p/19118849
Your Price
$ 34.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.025
Product Group - BDI
L00220
Product Name
Back Plate
Product Type
Low Narrow
Size
6026 MM L X 33 MM W X 16.6 MM H
Material
Aluminum
Used With
HSS25 | HTS25 Rail
Inch - Metric
Metric
Other Features
High Strength | 90 MM Hole Spacing | Pillar Type
Category - BDI
V Rail Accessories
Noun
Plate
Manufacturer Item Number
HLN25C
Weight / LBS
13.285
Long Description
Back Plate; Low Narrow; 6026 MM L X 33 MM W X 16.6 MM H; Aluminum; Used with HSS25 | HTS25 Rail