HEPCO
HEPCO
SS-CP-M-76-240
HEPCO HEPCO
Description
SSCPM76240 CARRIAGE PLATE ; SL2 MEDIUM W/FDA APPROVED COATING
Carriage Plate; 240 MM L X 150 MM W X 18 MM H; Stainless Steel; Used with AU7634 Carriage
Part #
SSCPM76240
BDI #
19121305
Details
1030.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/SS-CP-M-76-240/p/19121305
Your Price
$ 1,030.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.64
Product Group - BDI
L00220
Product Name
Carriage Plate
Size
240 MM L X 150 MM W X 18 MM H
Material
Stainless Steel
Used With
AU7634 Carriage
Inch - Metric
Metric
Other Features
Type A | Corrosion Resistance | Medium Carriage Plate | Accommodates Lubricator or Cap Seal
Category - BDI
V Rail Accessories
Noun
Plate
Keyword String
Carriage
Weight / LBS
3.616
Long Description
Carriage Plate; 240 MM L X 150 MM W X 18 MM H; Stainless Steel; Used with AU7634 Carriage