1CA12FA0L24 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LG-1CA16FAO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTF8aW1hZ2UvanBlZ3xhRFZqTDJobE5pOHhNRFEzT0RrMk1qTXhNVEU1T0M5SlRrUlVTRTlRVWtOWVdGaGZURWRmTVVOQk1UWkdRVTlmTXpBd2VETXdNQzVxY0djfGU3ZmY4NTZkMTMzNzZlNjBlYjBhNmFiNDVmNjgwZTRkZjIxNmY5ZTY2ZWYxNmU4OTNkZjExOTY1YWI5ZjE2Yjc
855139 Round Rail Assemblies 

THOMSON THOMSON

1CA12FA0L24

Description

1CA12FA0L24 RND SHAFT LINEAR GUIDE RAIL ; POR 1CA SRA 2 PILLOW BLOCK

Round Rail Assembly; Fully Supported; 3/4" Shaft Diameter; 24" Shaft Length; 1-3/4" Support Rail Width; 1-1/2" Base to Shaft Center; SSUPBO-12-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 1.88" Length; 2-3/4" Width; 1-3/4" Height

Part #

1CA12FA0L24

BDI #
855139

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.687
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
Fully Supported
Bearing Block/Carriage Number
SSUPBO-12-XS
Number of Bearing Blocks/Carriages
2
Support Rail Assembly Number
SRA-12-XS
Material
Aluminum Pillow Block and Support Rail | Steel Shaft
Inch - Metric
Inch
Other Features
Open Pillow Block | No.10 Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1CA12FA0L24
Weight / LBS
3.72
Long Description
Round Rail Assembly; Fully Supported; 3/4" Shaft Diameter; 24" Shaft Length; 1-3/4" Support Rail Width; 1-1/2" Base to Shaft Center; SSUPBO-12-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 1.88" Length; 2-3/4" Width; 1-3/4" Height
Bearing Block/Carriage Height
1.75 Inch | 44.45 Millimeter
Bearing Block/Carriage Width
2.75 Inch | 69.85 Millimeter
Base to Center of Shaft
1.5 Inch | 38.1 Millimeter
Bearing Block/Carriage Length
1.88 Inch | 47.752 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Center Distance of Mounting Holes
6 Inch | 152.4 Millimeter
Shaft Length
24 Inch | 609.6 Millimeter
Support Rail Width
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh