Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2CA120MEL12 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LG-2CA120ME-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNDR8aW1hZ2UvanBlZ3xhREJqTDJoa1ppOHhNRFEzT0RrMk56QTJNalUxT0M5SlRrUlVTRTlRVWtOWVdGaGZURWRmTWtOQk1USXdUVVZmTXpBd2VETXdNQzVxY0djfDBhYTEzOGY0NGFiZDkyMWYyYzVlMGE0MTQwZDA2NmM4NGY5OTg3ZTA4MmRiM2ZjYWUwYjRiOTdjMDM3ZDU5NDE
855360 Round Rail Assemblies 

THOMSON THOMSON

2CA120MEL12

Description

2CA120MEL12 TWIN SHAFT LINEAR GUIDE ; POR POR 2CA END SPRT STD HORZ CARRIAGE

Round Rail Assembly; End Supported | Dual Shaft Web; 3/4" Shaft Diameter; 12" Shaft Length; 3" Support Rail Width; 1-1/8" Base to Shaft Center; WC-12; 1 Bearing Block/Carriage; Bearing Block/Carriage: 4-1/2" Length; 3-1/2" Width; 2" Height

Part #

2CA120MEL12

BDI #
855360

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
3.266
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
End Supported | Dual Shaft Web
Bearing Block/Carriage Number
WC-12
Number of Bearing Blocks/Carriages
1
End Support Part Number
WSB-12-H
Material
Aluminum Carriage and End Support Block | Steel Shaft
Inch - Metric
Inch
Other Features
Integrated Carriage with 4 Open Ball Bearing | Fixing Hole Distance is Across Rail Axis Due to Horizontal End Support | 1/4 Inch Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
2CA120MEL12
Weight / LBS
7.65
Long Description
Round Rail Assembly; End Supported | Dual Shaft Web; 3/4" Shaft Diameter; 12" Shaft Length; 3" Support Rail Width; 1-1/8" Base to Shaft Center; WC-12; 1 Bearing Block/Carriage; Bearing Block/Carriage: 4-1/2" Length; 3-1/2" Width; 2" Height
Bearing Block/Carriage Width
3.5 Inch | 88.9 Millimeter
Bearing Block/Carriage Length
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Shaft
1.125 Inch | 28.575 Millimeter
Shaft Length
12 Inch | 304.8 Millimeter
Center Distance of Mounting Holes
2.25 Inch | 57.15 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Bearing Block/Carriage Height
2 Inch | 50.8 Millimeter
Support Rail Width
3 Inch | 76.2 Millimeter
Stroke Length
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh