Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXC80SNG2005-B-260-600-A0-0000-P-A https://www.bdiexpress.com/medias/INDNTNRLASSY-AXC80S-NG-B-P-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTd8aW1hZ2UvanBlZ3xhR0UxTDJnM09TOHhNRFF5TnpRNE5UVTFNalkzTUM5SlRrUk9WRTVTVEVGVFUxbGZRVmhET0RCVFgwNUhYMEpmVUY5Qlh6TXdNSGd6TURBdWFuQm58N2Q2YTY3M2ExNjcyNmVkZDhhNzZhMTliMTdlYWFlNDQ5N2FhMGQ2YjkxNzY2YzE4Zjk4YWNiYzI5OTQxYzFlNQ
25203399 Profile Rail Assemblies 

NTN NTN

AXC80SNG2005-B-260-600-A0-0000-P-A

Description

NTN AXC80SNG2005-B-260-600-A0-0000-P-A

Profile Rail Ball Nut Linear; Rail Assembly; Ball Nut Profile; Series AXC; 546.5MM Rail Length; 80MM Rail Width; 600MM OA Length; 80MM OA Width; 100MM OA Height; 1 Carriages/Rail; Steel; Ball Screw; 260MM Stroke Length; 20MM Ball Screw Diameter

Part #

AXC80SNG2005-B-260-600-A0-0000-P-A

BDI #
25203399

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00280
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
AXC
Material
Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Cupling Cone With Coupling | Linear Guide | Standard Table
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Profile Rail Ball Nut Linear; Rail Assembly; Ball Nut Profile; Series AXC; 546.5MM Rail Length; 80MM Rail Width; 600MM OA Length; 80MM OA Width; 100MM OA Height; 1 Carriages/Rail; Steel; Ball Screw; 260MM Stroke Length; 20MM Ball Screw Diameter
Ball Screw Diameter
0.787 Inch | 20 Millimeter
Overall Height
3.937 Inch | 100 Millimeter
Rail Length
21.516 Inch | 546.5 Millimeter
Overall Length
23.622 Inch | 600 Millimeter
Overall Width
3.15 Inch | 80 Millimeter
Rail Width
3.15 Inch | 80 Millimeter
Stroke Length
10.236 Inch | 260 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh