Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXDL110SNU1610-D-450-680-A0-0000-G-A https://www.bdiexpress.com/medias/INDNTNRLASSY-AXDL110S-NU-D-G-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTl8aW1hZ2UvanBlZ3xhR1ExTDJoa1l5OHhNRFF5TnpRNE5qTTNNVGczTUM5SlRrUk9WRTVTVEVGVFUxbGZRVmhFVERFeE1GTmZUbFZmUkY5SFgwRmZNekF3ZURNd01DNXFjR2N8MWE4NWVhNzZlYzVlNmIyMzcxNDllY2NkMTUzMjg3ZTZjMDg0YmJkOTA2ZTEwNzUwNGEwZWQzYjgyM2EzNzBmYw
25176834 Profile Rail Assemblies 

NTN NTN

AXDL110SNU1610-D-450-680-A0-0000-G-A

Description

NTN AXDL110SNU1610-D-450-680-A0-0000-G-A

Profile Rail Ball Nut Linear; Rail Assembly; Ball Nut Profile; Series AXDL; 614MM Rail Length; 110MM Rail Width; 680MM OA Length; 110MM OA Width; 65MM OA Height; 1 Carriages/Rail; Steel; Ball Screw; 450MM Stroke Length; 16MM Ball Screw Diameter

Part #

AXDL110SNU1610-D-450-680-A0-0000-G-A

BDI #
25176834

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1
Product Group - BDI
L00124
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
AXDL
Material
Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Deflection Belt Drive | Two Parallel Linear Guide | Standard Table
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Profile Rail Ball Nut Linear; Rail Assembly; Ball Nut Profile; Series AXDL; 614MM Rail Length; 110MM Rail Width; 680MM OA Length; 110MM OA Width; 65MM OA Height; 1 Carriages/Rail; Steel; Ball Screw; 450MM Stroke Length; 16MM Ball Screw Diameter
Rail Length
24.173 Inch | 614 Millimeter
Overall Length
26.772 Inch | 680 Millimeter
Overall Width
4.331 Inch | 110 Millimeter
Overall Height
2.559 Inch | 65 Millimeter
Stroke Length
17.717 Inch | 450 Millimeter
Rail Width
4.331 Inch | 110 Millimeter
Ball Screw Diameter
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh