

1195696
Ball Screw Assemblies
NSK
NSK
W1001FA-1P-C3Z4
NSK NSK
Description
W1001FA-1P-C3Z4 BALL SCREW ; NON RETURNABLE 10MM DIA 4MM RH THRD
Ball Screw with Flanged Nut; 10MM Thread Diameter; 4MM Thread Lead; 180MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Part #
W1001FA-1P-C3Z4
BDI #
1195696
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W1001FA-1P-C3Z4/p/1195696
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0.251
EAN
0029176510816
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
PFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Weight / LBS
0.573
Long Description
Ball Screw with Flanged Nut; 10MM Thread Diameter; 4MM Thread Lead; 180MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Thread Lead
0.157 Inch | 4 Millimeter
Thread Diameter
0.394 Inch | 10 Millimeter
Overall Length
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh