BISHOP-WISECARVER
BISHOP-WISECARVER
M2ATP-1150
BISHOP-WISECARVER BISHOP-WISECARVER
Description
M2ATP-1150 SUPPORT RAIL ASSY ; METRIC STD LENGTH 1150MM
Support Rail Assembly; Double Edge V; 1150MM Rail Length; 54.6MM Rail Width; 72MM Support Rail Width; 19MM Base to Rail Center; Steel Rail | Aluminum Support Rail; Predrilled; 126MM Fixing Hole Center to Center; 5.5MM Fixing Hole Size
Part #
M2ATP-1150
BDI #
19119078
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Complete-Assemblies/Support-V-Rail-Assemblies/M2ATP-1150/p/19119078
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
3.963
Product Group - BDI
L00280
Product Name
Support Rail Assembly
Product Type
Double Edge V
Material
Steel Rail | Aluminum Support Rail
Predrilled Yes/No
Yes
Inch - Metric
Metric
Other Features
Hardened | Two Single Edge V Track | M5 Low Head Cap Screw
Category - BDI
Support V Rail Assemblies
Noun
Assembly
Manufacturer Item Number
M2ATP-1150
Weight / LBS
8.747
Long Description
Support Rail Assembly; Double Edge V; 1150MM Rail Length; 54.6MM Rail Width; 72MM Support Rail Width; 19MM Base to Rail Center; Steel Rail | Aluminum Support Rail; Predrilled; 126MM Fixing Hole Center to Center; 5.5MM Fixing Hole Size
Rail Width
2.15 Inch | 54.6 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Center Distance of Mounting Holes
4.961 Inch | 126 Millimeter
Base to Rail Center
0.748 Inch | 19 Millimeter
Support Rail Width
2.835 Inch | 72 Millimeter
Rail Length
45.276 Inch | 1,150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


