19119113
Support V Rail Assemblies
BISHOP-WISECARVER
BISHOP-WISECARVER
M4ATP-1100
BISHOP-WISECARVER BISHOP-WISECARVER
Description
M4ATP-1100 SUPPORT RAIL ASSY ; METRIC STD LENGTH 1100MM
Support Rail Assembly; Double Edge V; 1100MM Rail Length; 95.8MM Rail Width; 140MM Support Rail Width; 31MM Base to Rail Center; Steel Rail | Aluminum Support Rail; Predrilled; 178MM Fixing Hole Center to Center; 9MM Fixing Hole Size
Part #
M4ATP-1100
BDI #
19119113
Details
2142.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Support-V-Rail-Assemblies/M4ATP-1100/p/19119113
Your Price
$ 2,142.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
11.018
Product Group - BDI
L00280
Product Name
Support Rail Assembly
Product Type
Double Edge V
Material
Steel Rail | Aluminum Support Rail
Predrilled Yes/No
Yes
Inch - Metric
Metric
Other Features
Hardened | Two Single Edge V Track | M8 Low Head Cap Screw
Category - BDI
Support V Rail Assemblies
Noun
Assembly
Manufacturer Item Number
M4ATP-1100
Weight / LBS
24.299
Long Description
Support Rail Assembly; Double Edge V; 1100MM Rail Length; 95.8MM Rail Width; 140MM Support Rail Width; 31MM Base to Rail Center; Steel Rail | Aluminum Support Rail; Predrilled; 178MM Fixing Hole Center to Center; 9MM Fixing Hole Size
Center Distance of Mounting Holes
7.008 Inch | 178 Millimeter
Rail Width
3.772 Inch | 95.8 Millimeter
Support Rail Width
5.512 Inch | 140 Millimeter
Rail Length
43.307 Inch | 1,100 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Base to Rail Center
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


