Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

202-1256 https://www.bdiexpress.com/medias/INDBISASSYXX-DVRL-2CRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MjJ8aW1hZ2UvanBlZ3xhR1ZqTDJnNVlpODRPVFl3TmpjMk9USXhNemMwTG1wd1p3fGNkYjdiMWQ5ZmNmNTBiYzllYjYwYTdiNzZlNWZjMDRjOWVlMWVlYjZiMzRlMzdkNGIwNGJjYzA5Y2VjZDJmOWU
19117393 V Rail Assemblies 

BISHOP-WISECARVER BISHOP-WISECARVER

202-1256

Description

202-1256 RAIL ASSEMBLY

Rail Assembly; Double Edge V; 1256MM Rail Length; 20MM Rail Width; 12.4MM Support Rail Width; 1256MM Overall Length; 64MM Overall Width; 24.95MM Overall Height; AU20-18; 2 Carriages; 100MM Carriage Length; 64MM Carriage Width; 24MM Carriage Height

Part #

202-1256

BDI #
19117393

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00124
Product Name
Rail Assembly
Product Type
Double Edge V
Carriage Number
AU20-18
Number of Bearing Blocks/Carriages
2
Material
Aluminum Carriage | Steel Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Raceway and Ball | Fitted with Cap Seal | With Blanking Plug
Category - BDI
V Rail Assemblies
Noun
Assembly
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
202-1256
Long Description
Rail Assembly; Double Edge V; 1256MM Rail Length; 20MM Rail Width; 12.4MM Support Rail Width; 1256MM Overall Length; 64MM Overall Width; 24.95MM Overall Height; AU20-18; 2 Carriages; 100MM Carriage Length; 64MM Carriage Width; 24MM Carriage Height
Carriage Width
2.52 Inch | 64 Millimeter
Center Distance of Mounting Holes
3.543 Inch | 90 Millimeter
Overall Length
49.449 Inch | 1,256 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Overall Height
0.982 Inch | 24.95 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Rail Length
49.449 Inch | 1,256 Millimeter
Support Rail Width
0.488 Inch | 12.4 Millimeter
Carriage Length
3.937 Inch | 100 Millimeter
Carriage Height
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh