BISHOP-WISECARVER
BISHOP-WISECARVER
761-896
BISHOP-WISECARVER BISHOP-WISECARVER
Description
761-896 RAIL ASSEMBLY
Rail Assembly; Double Edge V; 896MM Rail Length; 76MM Rail Width; 50.4MM Support Rail Width; 896MM Overall Length; 185MM Overall Width; 58.7MM Overall Height; AU76-54; 1 Carriage; 300MM Carriage Length; 185MM Carriage Width; 56.5MM Carriage Height
Part #
761-896
BDI #
19117488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Complete-Assemblies/V-Rail-Assemblies/761-896/p/19117488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.76
Product Group - BDI
L00280
Product Name
Rail Assembly
Product Type
Double Edge V
Carriage Number
AU76-54
Number of Bearing Blocks/Carriages
1
Material
Aluminum Carriage | Steel Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Raceway and Ball | Fitted with Cap Seal | With Blanking Plug
Category - BDI
V Rail Assemblies
Noun
Assembly
Manufacturer Item Number
761-896
Long Description
Rail Assembly; Double Edge V; 896MM Rail Length; 76MM Rail Width; 50.4MM Support Rail Width; 896MM Overall Length; 185MM Overall Width; 58.7MM Overall Height; AU76-54; 1 Carriage; 300MM Carriage Length; 185MM Carriage Width; 56.5MM Carriage Height
Center Distance of Mounting Holes
7.087 Inch | 180 Millimeter
Overall Height
2.311 Inch | 58.7 Millimeter
Rail Width
2.992 Inch | 76 Millimeter
Carriage Height
2.224 Inch | 56.5 Millimeter
Support Rail Width
1.984 Inch | 50.4 Millimeter
Rail Length
35.276 Inch | 896 Millimeter
Overall Length
35.276 Inch | 896 Millimeter
Overall Width
7.283 Inch | 185 Millimeter
Carriage Width
7.283 Inch | 185 Millimeter
Mounting Hole Diameter
0.551 Inch | 14 Millimeter
Carriage Length
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh