Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSU 4480 A https://www.bdiexpress.com/medias/MFRIKOSRASSY-BSU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODJ8aW1hZ2UvanBlZ3xhR1ZsTDJobFpTOHhNRGN3TURNMk1qUXhOakUxT0M5TlJsSkpTMDlUVWtGVFUxbGZRbE5WWHpNd01IZ3pNREF1YW5CbnxmYzdmNGFmYTgyNGQ0OWYzNzEwMGRlOTAzNTQxY2EyOTVkMzRlOGU5ODI0MGU0OTQzNDA5ZjdiM2I3Mzc0ZjY0
23282352 Slide Assemblies 

IKO IKO

BSU 4480 A

Description

BSU 4480 A LINEAR SLIDE UNIT ; NON-RETURNABLE 80MM L X 44 MM W X 20MM H

Slide Rail Assembly; Linear Ball; 80MM Overall Length; 44MM Overall Width; 20MM Overall Height; 85MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy

Part #

BSU 4480 A

BDI #
23282352

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.175
EAN
4549557005626
Product Group - BDI
L00220
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Aluminum Alloy
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Light weight and Compact | Smooth Operation | Easy Mounting
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.38581
Long Description
Slide Rail Assembly; Linear Ball; 80MM Overall Length; 44MM Overall Width; 20MM Overall Height; 85MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy
Overall Length
3.15 Inch | 80 Millimeter
Overall Height
0.787 Inch | 20 Millimeter
Mounting Hole Spacing
3.346 Inch | 85 Millimeter
Overall Width
1.732 Inch | 44 Millimeter
Mounting Hole Diameter
0.197 Inch | 5 Millimeter
Stroke Length
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh