IKO
IKO
BSU 66150 A
IKO IKO
Description
BSU 66150 A LINEAR SLIDE UNIT ; NON-RETURNABLE 150MM L X 66MM W X 25MM H
Slide Rail Assembly; Linear Ball; 150MM Overall Length; 66MM Overall Width; 25MM Overall Height; 125MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy
Part #
BSU66150A
BDI #
23282358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Assemblies/BSU-66150-A/p/23282358
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.624
EAN
4549557005664
Product Group - BDI
L00220
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Aluminum Alloy
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Light weight and Compact | Smooth Operation | Easy Mounting
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.3779
Long Description
Slide Rail Assembly; Linear Ball; 150MM Overall Length; 66MM Overall Width; 25MM Overall Height; 125MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy
Overall Width
2.598 Inch | 66 Millimeter
Overall Height
0.984 Inch | 25 Millimeter
Stroke Length
3.937 Inch | 100 Millimeter
Mounting Hole Spacing
4.921 Inch | 125 Millimeter
Overall Length
5.906 Inch | 150 Millimeter
Mounting Hole Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



