Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BWU25-30 https://www.bdiexpress.com/medias/MFRIKOSRASSY-BWU-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDh8aW1hZ2UvanBlZ3xhREppTDJnek5TOHhNRGN3TURNME16azJOemMzTkM5TlJsSkpTMDlUVWtGVFUxbGZRbGRWWDFOTVh6TXdNSGd6TURBdWFuQm58NzY1ZDUxM2YyMzhiYjc3NWY2MDc3MWRkODIwYWE4YzM3ODUwMmJiNjQ3M2YyNTFkNzQxMmUwMTMwMTk4MzM2Ng
15041324 Slide Assemblies 

IKO IKO

BWU25-30

Description

BWU25-30 PRECISION LINEAR SLIDE UNIT ; NON-RETURNABLE 30MM L X 25MM W X 9MM H

Slide Rail Assembly; Linear Ball; 30MM Overall Length; 25MM Overall Width; 9MM Overall Height; 15MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel

Part #

BWU25-30

BDI #
15041324

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.041
EAN
4549557005787
Product Group - BDI
L00220
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Stainless Steel
Cage Material
Stainless Steel
Inch - Metric
Metric
Other Features
High Accuracy and Smooth Operation | Limited Linear Motion Guide Structure | High Rigidity Precision Linear Slide
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.08951
Long Description
Slide Rail Assembly; Linear Ball; 30MM Overall Length; 25MM Overall Width; 9MM Overall Height; 15MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel
Overall Width
0.984 Inch | 25 Millimeter
Mounting Hole Spacing
0.591 Inch | 15 Millimeter
Stroke Length
0.906 Inch | 23 Millimeter
Overall Length
1.181 Inch | 30 Millimeter
Overall Height
0.354 Inch | 9 Millimeter
Mounting Hole Diameter
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh