EWELLIX
EWELLIX
LWR 6150 - KIT
EWELLIX EWELLIX
Description
LWR 6150 - KIT LINEAR GUIDE KIT ; NON-RETURNABLE FOR PRECISION RAIL
Slide Rail Assembly; Crossed Roller; 150MM Overall Length; 15MM Overall Width; 31MM Overall Height; 78MM Stroke Length; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel; Cage Aluminum; LWR6150 Rail; LWAL6X12 Roller; LWERA6 End Stop
Part #
LWR 6150 - KIT
BDI #
1240482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Assemblies/LWR-6150---KIT/p/1240482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.987
EAN
7333314310224
Product Group - BDI
L00124
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Steel
Cage Material
Aluminum
Rail Number
LWR6150
Roller Assembly Number
LWAL6X12
End Stop Number
LWERA6
Inch - Metric
Metric
Other Features
Maximum Stroke 100 MM | Bolt Head Dia 9.5 MM | M6 Bolt | Kit Includes 4 Piece Rail Guide Set - 2 Cages - 8 End Pieces
Category - BDI
Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 6150 - KIT
Weight / LBS
2.083
Long Description
Slide Rail Assembly; Crossed Roller; 150MM Overall Length; 15MM Overall Width; 31MM Overall Height; 78MM Stroke Length; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel; Cage Aluminum; LWR6150 Rail; LWAL6X12 Roller; LWERA6 End Stop
Overall Length
5.906 Inch | 150 Millimeter
Stroke Length
3.071 Inch | 78 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Overall Height
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


