Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EAV6035 https://www.bdiexpress.com/medias/INDINAACSRYX-EPC-EAV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjh8aW1hZ2UvanBlZ3xhRGhpTDJnMk5TODVNekUxTURZMk1UZ3pOekV3TG1wd1p3fDEyMWNhNGE1ODBkNjQ4YmEwMmIwZmZiMDE4Y2IwYzE3OWFjNWU3YTllOGI3NTNmMGRlNmM1OTM3OTc0ZjJjNTI
1172793 Slide Accessories 

INA INA

EAV6035

Description

NOT AVAILABLE IN US

End Piece; 8.5 MM L X 34 MM W X 23.7 MM H; Used with MVZ6035 Guideway

Part #

EAV6035

BDI #
1172793

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
EAN
4012802127560
Product Group - BDI
L00220
Product Name
End Piece
Size
8.5 MM L X 34 MM W X 23.7 MM H
Used With
MVZ6035 Guideway
Inch - Metric
Metric
Other Features
With Wiper and Fixing Screw
Category - BDI
Linear Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
EAV6035
Weight / LBS
0.084
Long Description
End Piece; 8.5 MM L X 34 MM W X 23.7 MM H; Used with MVZ6035 Guideway