Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FFW3045 https://www.bdiexpress.com/medias/INDINAACSRYX-ASSY-NDLRLRCG-2RA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTN8aW1hZ2UvanBlZ3xhREU1TDJneU1TODVNekUxTURZMk16Z3dNekU0TG1wd1p3fDE2YmQ3YTMwMWI0ZGM1OGE2MjYzNzQxNTZkZTRlNjI0MGQ3NDkwNWRjYzkxMGY5OGZkOTFhMjc2YWQyNDkxMWE
1172864 Slide Accessories 

INA INA

FFW3045

Description

FFW3045 NEEDLE ROLLER CAGE ASSEMBLY ; NON-RETURNABLE

Assembly; Needle Roller Cage; 63 MM L X 26 MM W; Cage: Plastic; Used with M7040 Guideway

Part #

FFW3045

BDI #
1172864

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
18
EAN
4054364119737
Product Group - BDI
L00220
Product Name
Assembly
Product Type
Needle Roller Cage
Size
63 MM L X 26 MM W
Used With
M7040 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Angled | Double Row | 3 MM Dia X 13.8 MM L Roller | 9 Roller/Cage
Category - BDI
Linear Slide Accessories
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FFW3045
Weight / LBS
0.044
Long Description
Assembly; Needle Roller Cage; 63 MM L X 26 MM W; Cage: Plastic; Used with M7040 Guideway