1413858
Slide Accessories
EWELLIX
EWELLIX
LWERA 6
EWELLIX EWELLIX
Description
LWERA 6
End Piece; 3 MM L X 13.9 MM W X 15 MM H; Used with LWR6 Rail
Part #
LWERA 6
BDI #
1413858
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWERA-6/p/1413858
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.003
EAN
7333314310613
Product Group - BDI
L00220
Product Name
End Piece
Size
3 MM L X 13.9 MM W X 15 MM H
Used With
LWR6 Rail
Inch - Metric
Metric
Other Features
M5 DIN 963 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERA 6
Weight / LBS
0.007
Long Description
End Piece; 3 MM L X 13.9 MM W X 15 MM H; Used with LWR6 Rail