Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWEREC 3 https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-LWEREC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTh8aW1hZ2UvanBlZ3xhREV6TDJneFlTODRPVFl3TnpBMk9UTTJPRFl5TG1wd1p3fDQwMzk3N2YyNzM0ODU3OGVkYzNhZWVlNTQ2YzhjOWY0ZTQ5ODc1N2E1ODQ1YTFkOTZhMTIyNmZhODFmMTM0NDE
1240522 Slide Accessories 

EWELLIX EWELLIX

LWEREC 3

Description

LWEREC 3 RAIL END PIECE ; NON-RETURNABLE

End Piece; 4 MM L X 8.2 MM W X 8 MM H; Used with LWRE3 Rail

Part #

LWEREC 3

BDI #
1240522

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.002
EAN
7333314310750
Product Group - BDI
L00220
Product Name
End Piece
Size
4 MM L X 8.2 MM W X 8 MM H
Used With
LWRE3 Rail
Inch - Metric
Metric
Other Features
M3 DIN 7991 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEREC 3
Weight / LBS
0.004
Long Description
End Piece; 4 MM L X 8.2 MM W X 8 MM H; Used with LWRE3 Rail