Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWGD 4020 https://www.bdiexpress.com/medias/INDSKFACSRYX-SCRW-ATCH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyOXxpbWFnZS9qcGVnfGFEYzVMMmc0WWk4NE9UWXdOamd3TmpnNU5qazBMbXB3Wnd8NjBjMjg5NWI2ZjYzOTQ0NTU1OWRlODJmY2I0YWY0NWFiNTc0NDE0ODZlMDZjNzJhMzkxNTI1YTJkNThjZTYyMQ
1413916 Slide Accessories 

EWELLIX EWELLIX

LWGD 4020

Description

LWGD 4020

Screw; Attachment; M3 X 18 MM L; Used with LWM | LWV Rail

Part #

LWGD 4020

BDI #
1413916

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0.043
EAN
7333314317445
Product Group - BDI
L00220
Product Name
Screw
Product Type
Attachment
Size
M3 X 18 MM L
Used With
LWM | LWV Rail
Inch - Metric
Metric
Other Features
5 MM Screw Head Dia | 5 MM Thread Length | 2.3 MM Stud Dia
Category - BDI
Slide Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Screw
Keyword String
Attachment
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWGD 4020
Weight / LBS
0.095
Long Description
Screw; Attachment; M3 X 18 MM L; Used with LWM | LWV Rail