Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M/2203928 https://www.bdiexpress.com/medias/INDEWXXXXXXX-VN-LHC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMzB8aW1hZ2UvanBlZ3xhREZrTDJobVpTOHhNREk1TXpjMk1URXhOREUwTWk5SlRrUkZWMWhZV0ZoWVdGaGZWazVmVEVoRFh6TXdNSGd6TURBdWFuQm58NTEzNDk3OTEwYTcxMWQ0OThkMWY1MTJiNjc4MjQ3ZDk4YmI4NzZiMWRiNjkwNWUyNzU0NDFhYjlmNWUzMDliNA
1295884 Slide Accessories 

EWELLIX EWELLIX

M/2203928

Description

EWELLIX M/2203928

Lubrication Nipple; 12 To 20MM Shaft Diameter; 77MM Length; N Danger Class

Part #

M/2203928

BDI #
1295884

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
40183105
Weight / Kilogram
0.001
Product Group - BDI
L00220
Harmonized Tariff Code
8487.90.59.00
Noun
Nipple
Keyword String
Lubrication
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2203928
Manufacturer Internal Number
M/2203928
Weight / LBS
0.0022
Product Detail
Lubrication Nipple
Product Specification
12 To 20MM Shaft Diameter; 77MM Length; N Danger Class
Long Description
Lubrication Nipple; 12 To 20MM Shaft Diameter; 77MM Length; N Danger Class