Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWRPM 6400 https://www.bdiexpress.com/medias/INDSKFSLDXXX-RLRLSV-LWRPM-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTZ8aW1hZ2UvanBlZ3xhREV3TDJnMll5ODRPVFl3Tmpnek1UZ3dNRFl5TG1wd1p3fGI5NzE0YzUyYmQ3ZDhhMWJiNDE1Y2JlMTVlZGNjY2IwNGIyNmM0ZGE3OGFhZTNkNGJmMDZmODdlOGE1N2UyYmI
1240579 Slides 

EWELLIX EWELLIX

LWRPM 6400

Description

LWRPM 6400 PRECISION RAIL LINEAR GUIDE

Slide; Rollerless | V Liner; 400MM Length; 15MM Width; 16.6MM Height; 31MM Assembly Height; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel

Part #

LWRPM 6400

BDI #
1240579

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.652
EAN
7333314311672
Product Group - BDI
L00280
Product Name
Slide
Product Type
Rollerless | V Liner
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Category - BDI
Slides
Noun
Slide
Keyword String
Rollerless Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRPM 6400
Weight / LBS
1.609
Long Description
Slide; Rollerless | V Liner; 400MM Length; 15MM Width; 16.6MM Height; 31MM Assembly Height; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel
Length
15.748 Inch | 400 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Width
0.591 Inch | 15 Millimeter
Height
0.654 Inch | 16.6 Millimeter
Roller Diameter
0 Inch | 0 Millimeter
Assembly Height
1.22 Inch | 31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh